Shop Alternate Products
This Product is Discontinued
Zoro Select
Door Reinforcer, H 14 x W 5 In, Backset: 2 3/4 in (Discontinued)
Mfr # 2MDH2
Zoro # G1971541
This Product is Discontinued
Key Features
- Height 14 in
- Door Thickness 1-3/4 in Door Thickness
- Backset 2 3/4 in
- Finish Stainless steel
- Width 5 in