Zoro Select
Magnetic Strip, 100 ft. L, 1 In W, Features: Plain
Mfr # 2VAH5
Zoro # G2692374
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Weak Magnet
- Max. Pull 12 lb
- Length 100 ft
- Width 1 in
- Thickness 0.06 in
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W 2VAJ4
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W 2VAJ1
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb 10E812
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in 10E827
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W 6YA65
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive 2VAJ9
- ZORO SELECT Printable Mag Sheet, 25 Ft. L, 24-3/8 In W 10E811
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in 2VAK1
- MAG-MATE Flexible Magnet Material 0.030"th x 3"W MRN030X0300X050
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick ZGN3040GW25
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W 10E808
- Zoro Select Flexible Magnets