Shop Alternate Products
This Product is Discontinued
Zoro Select
Nbr Tag, 1-1/2 x 1-1/2 In, 1-25, PK25 (Discontinued)
Mfr # 2YB62
Zoro # G0523975
This Product is Discontinued
Key Features
- Color Silver
- Application General Purpose
- Character Type Numbers
- Hole Size 3/16 in
- Indoor/Outdoor Usage Indoor/Outdoor