Shop Alternate Products
This Product is Discontinued
Zoro Select
#3 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 16100 PK (Discontinued)
Mfr # B07410.009.0075
Zoro # G5615587
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #3
- Screw Length 3/4 in
- Drive Type Hex
- Drive Size 1/16 in