#3-48 x 3/16 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-slm-3c-18

  • Zoro # G216463160


product price:  $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
#3-48
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-3c-18
Zoro #
G216463160
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-48
Fastener Length
3/16 in
Maximum Head Width
5/32 in
Overall Length
3/16 in
Screw Size
#3-48
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.