Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JEV6
Zoro #
G2088073
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Height
72 in
Door Leaf Thickness
0.075 in
Door Leaf Width
3 in
Frame Leaf Width
3 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.075 in
Pin Dia.
1/4 in
Overall Knuckle Height
1 in
Length
6 ft
Width
3"
Length (Straight Wireway)
6 ft
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.