Zoro Select
30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin
Mfr # 4WMG8
Zoro # G3442004
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Finish Satin
- Type Wall Mounted, Right
- Material Stainless Steel
- Standards ADA compliant
Explore More Products
- ZORO SELECT 24" L, Straight, Stainless Steel, Grab Bar 3P918
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin 3P919
- ZORO SELECT 48" L, Wall Mount, Stainless Steel, Grab Bar Toilet Partition, Satin With Textured Finish 4WMG5
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin 4WMH6
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished 1ECP1
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished 15186
- ZORO SELECT 33" L, Wall Mounted, Left, Stainless Steel, Safety Rail/Bar, Satin 4WMH9
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin 4WMH4
- ZORO SELECT 12" L, Smooth Surface, Stainless Steel, Straight Grab Bar, Satin 4WML4
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome WPGB5PS24TAP
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin WGB5SS24
- Zoro Select Bathroom Safety Bars and Chairs