Zoro Select
Faucet Hole Cover, Steel, Overall 1-1/2" L
Mfr # 30139
Zoro # G4832252
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- Material of Construction Steel
- For Use With Faucet
- Mounting Type Clip On
Explore More Products
- ZORO SELECT Faucet Repair Parts, Metal, 1-9/16" x 15/16" 99-0112
- ZORO SELECT Euro Style Toilet Trip Lever, Chrome 22UR90
- ZORO SELECT Cold Stem, 1-3/4", Brass 11-4200LC
- ZORO SELECT Hot/Cold Handle, Plastic Material 32852
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets RBK15300
- ZORO SELECT Hot/Cold Handle, Plastic Material 32844
- ZORO SELECT Trim Faceplate, 8in., Chrome Plated 30PV49
- ZORO SELECT Index Button, Plastic Material, PK10 30311
- VINTAGE CC43107X Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression) CC43107X
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center ETF-607-A
- DELTA SprayNipple Cap Quick Connect RP40301
- Zoro Select Faucet Repair and Maintenance