Zoro Select
Step Up/Down Voltage Converter, 3kVA
Mfr # 30C523
Zoro # G5205715
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110 to 220V AC, 220 to 110V AC
- VA Rating 3kVA
- Mounting Portable
- Enclosure Material Black Steel
- Hz 50/60
Explore More Products
- ZORO SELECT Step Up/Down Voltage Converter, 100VA 30C515
- ZORO SELECT Step Up/Down Voltage Converter, 1.5kVA 30C521
- ZORO SELECT Step Up/Down Voltage Converter, 200VA 30C516
- ZORO SELECT Step Up/Down Voltage Converter, 300VA 30C517
- ZORO SELECT Step Up/Down Voltage Converter, 500VA 30C518
- ZORO SELECT Step Up/Down Voltage Converter, 1kVA 30C520
- VICTRON ENERGY Orion IP67 24/12-5A (60W) ORI241205260
- ETA 24V-Dc 0.5A Amp 15V-Dc Dc To Dc Power Converter VTM23WC24
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger ORI121222120
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger ORI242440120
- VICTRON ENERGY Orion-Tr 48/12-30A (360W) Isolated DC-DC converter ORI481240110
- Zoro Select Voltage Converters