32 Socket Head Cap Screw, Plain 316 Stainless Steel, 25 PK (Discontinued)
- Mfr # 1GB75
- Zoro # G1815992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1GB75
Zoro #
G1815992
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
32
Drive Size
9/64 in
Thread Length
1/4 in
Head Height
5/64 in
Dia./Thread Size
#8-32
Head Dia.
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex Socket
Material
316 Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Item
Socket Head Cap Screw
Temp. Range
250 Degrees F
Rockwell Hardness
B70 to B95
Thread Style
Fully Threaded
Thread Direction
Right Hand
Class
3A
Thread Type
Coarse
Head Type
Standard
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 9/64 in, Material 316 Stainless Steel, Finish Plain, Thread Size 32, Head Height 5/64 in, Thread Style Fully Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.