Zoro Select
1" FNPT Brass Ball Valve Inline
Mfr # 32J031
Zoro # G5037417
$23.88
19% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Material Steel
- Max. Pressure 400 psi CWP
- Handle Type Lever
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP 32J027
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline 32J030
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline 32J028
- ZORO SELECT 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way EG90CC-6.75
- ZORO SELECT 1/4" MNPT x Compr PVC Ball Valve Angle 6575890
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline 107-817
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04038
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline 107-847NL
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q091N04212
- ASAHI 4" Socket PVC Ball Valve 2-Way 1603040
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/EPDM, Socket TBB1030SPEG
- Zoro Select Ball Valves