Zoro Select
Swivel Stem Caster, Polyolfn, 4 in, 275 lb.
Mfr # 32J864
Zoro # G4810005
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 275 lb
Explore More Products
- ZORO SELECT Stem Caster, 220 lb. Ld, 13/16" Stem Dia. P14SX-RP050K-SX3-AM
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb F1IX05041S-S20
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb. 32J856
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter 413X07
- ZORO SELECT Stem Caster, 135 lb Load Rating, Zn Plated 400K82
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. 32J825
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 2 In, Rubber 205-2XHRUB-40
- ZORO SELECT Leveling Caster, 1650lb. Load, Black Wheel HRIG-POA 72G
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. 32J936
- RICHELIEU HARDWARE Contemporary Medical Caster, Swivel with Brake, with Threaded Stem, Gray, White F47043
- SERVICE CASTER 4 Inch Phenolic 12 Inch Threaded Stem Caster with Brake SCC-TS20S414-PHS-PLB-121315
- Zoro Select Stem Casters