Zoro Select
Self-Dumping Hopper, 9.0 cu. ft. Cap.
Mfr # 3355LPGray
Zoro # G4757757
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$667.99
Key Features
- Load Capacity 4000 lb
- Fork Pocket Width 28 in
- Overall Width 41"
- Fork Pocket Height 2 in
- Color - Hoppers and Cube Trucks Gray
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red 15077 Red
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red 3377 RED
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow 2577 YELLOW
- ZORO SELECT Hopper, Low-Profile, 1/2 cu. yd., 2000 lb. HOP-LP
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. 10077LPYellow
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. 15077LPOrange
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. 5055LPYellow
- ZORO SELECT Self Dumping Hopper, 1000 lb., Poly, Red SD 1.1 RED
- ZORO SELECT Self Dumping Hopper, 1500 lb., Poly, Red SD 2.2 RED
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb 5PKG2
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. HH02-LBX90-36
- Zoro Select Tilt & Cube Trucks