Zoro Select
3/4"-10 18-8 Hex Head Cap Screw, Stainless Steel, 5 PK
- Zoro #: G4719495
- Mfr #: U51000.075.0450
Tap to zoom
Hover or click to zoom
$48.43
pkg. of 5 ($9.69/ea)
- Dia./Thread Size: 3/4"-10
- Basic Material: Stainless Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.43
Zoro Select #U51000.075.0450 Specifications
- Zoro #: G4719495
- Mfr #: U51000.075.0450
- Dia./Thread Size: 3/4"-10
- Fastener Length: 4 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: 3/4"-10
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
- Min. Thread Length: 1 3/4 in
- Rockwell Hardness: B80 to C32
- Head Height: 15/32 in
- Material Grade: 18-8
- Screw Grade/Class: 18-8
- Thread Direction: Right Hand
- Screw Industry Standards: ASME B18.2.1
- Thread Type: UNC (Coarse)
- Item: Hex Head Cap Screw
- Head Width: 1.125 in
- Thread Style: Partially Threaded
- Tensile Strength: 85,000 psi
- Fastener Industry Standards: ASME B18.2.1
- Cap Screw Type: Hex Head Cap Screw
- Package Quantity: 5
- Material: Stainless Steel
- Finish: Plain
- Standards: ASME B18.2.1 ASTM F593
- Material Grade/Class: 18-8
- Thread Fit: 2A
- Head Style: Hex
- Globally Sourced: Globally Sourced
- Threadlocker Minimum Temperature: 3/4"-10
- Pack Size: Small Pack
- Thread Pitch: Partially Threaded
- Material Quality Standard: ASTM F593
- Screw Size: 3/4 in
- Overall Length: 4 1/2 in
- Drive: Hex
- Dimensional Standards: ASME B18.2.1
- Minimum Thread Length: 1 3/4 in
- Dimensional Standards: ASME B18.2.1
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Manufacturer Location: Globally Sourced
- Fastener Length: 4 1/2 in
- Material Quality Standards: ASTM F593
- Country of Origin (subject to change): Multiple
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 5
Reviews of Zoro Select #U51000.075.0450
Explore more
- ZORO SELECT 3/4"-10 18-8 Hex Head Cap Screw, Stainless Steel, 5 PK U51000.075.0475
- ZORO SELECT 1/4"-28 Grade 8 Hex Head Cap Screw, Steel, 5 PK U04360.025.0800
- ZORO SELECT M10-1.50 Class 8.8 Hex Head Cap Screw, Steel, 50 PK M01210.100.0100
- ZORO SELECT 1/2"-13 Grade 8 Hex Head Cap Screw, Steel, 5 PK U04100.050.1100
- ZORO SELECT 3/8-24X2 1/2 Grade 5 Hex Head Cap Screw, Steel, 400 PK 3840CH5O
- ZORO SELECT B3/8-16X2 1/4 Hex Head Cap Screw, Steel, 450 PK BH038C225N
- Zoro Select Hex Head Cap Screws