Skip to Main Content
customer-service Help
Zoro Select

3/4"-10 Grade 5 Hex Tap Bolt, Steel, PK 5

Zoro Select 3/4"-10 Grade 5 Hex Tap Bolt,  Steel,  PK 5 TAPG5ZP3410712
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.95 /ea ($12.59/unit)

Order in multiples of 2

  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 7 1/2 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $125.90

Zoro Select #TAPG5ZP3410712 Specifications

  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 7 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/4"-10
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Size: 3/4"-10 x 7-1/2"
  • Fastener Industry Standards: ASME B18.2.1
  • Rockwell Hardness: C25 to C34
  • Cap Screw Type: Hex Tap Bolt
  • Tensile Strength: 120,000 psi
  • Proof Load: 85,000 psi
  • Comparable To: Property Class 8.8
  • Finish: zinc
  • Head Width: 1.125 in
  • Class: 3A
  • Grade: 5
  • Thread Style: Fully Threaded
  • Material Grade: Grade 5
  • Length under Head: 7-1/2"
  • Thread Length: 7-1/2"
  • Thread Direction: Right Hand
  • Thread Type: UNC
  • Meets/Exceeds: SAE J429 and ASME B18.2.1
  • Item: Hex Tap Bolt
  • Material: Steel
  • Head Height: 1/2 in
  • Package Quantity: 5
  • Thread Pitch: Fully Threaded
  • Dimensional Standards: ASME B18.2.1
  • Globally Sourced: Globally Sourced
  • Standards: ASME B18.2.1 SAE J429
  • Minimum Thread Length: 7 1/2 in
  • Dimensional Standards: ASME B18.2.1
  • Hex Head Cap Screw Type: Hex Tap Bolt
  • Material Quality Standard: SAE J429
  • Head Style: Hex
  • Threadlocker Minimum Temperature: 3/4"-10
  • Pack Size: Small Pack
  • Overall Length: 7 1/2 in
  • Material Grade/Class: Grade 5
  • Screw Size: 3/4 in
  • Drive: Hex
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 7 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1.125 in, Package Quantity 5

Reviews of Zoro Select #TAPG5ZP3410712