Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-10 Grade 8 Hex Tap Bolt, Steel, PK 10

  • Zoro #: G6030613
  • Mfr #: TAPG83410512
$66.12 /ea ($6.61/unit)

Order in multiples of 2

  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 5 1/2 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Zoro Select #TAPG83410512 Specifications

  • Zoro #: G6030613
  • Mfr #: TAPG83410512
  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 5 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/4"-10
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Head Height: 1/2 in
  • Tensile Strength: 150,000 psi
  • Rockwell Hardness: C33 to C39
  • Thread Type: UNC
  • Head Width: 1.125 in
  • Proof Load: 120,000 psi
  • Thread Direction: Right Hand
  • Meets/Exceeds: SAE J429 and ASME B18.2.1
  • Length under Head: 5-1/2"
  • Material: Alloy steel
  • Thread Style: Fully Threaded
  • Item: Hex Tap Bolt
  • Class: 2A
  • Size: 3/4"-10 x 5-1/2"
  • Fastener Industry Standards: ASME B18.2.1
  • Grade: 8
  • Material Grade: Grade 8
  • Cap Screw Type: Hex Tap Bolt
  • Comparable To: Property Class 10.9
  • Finish: Plain
  • Thread Length: 5-1/2"
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1.125 in, Package Quantity 10

Reviews of Zoro Select #TAPG83410512