Zoro Select
Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 0.46 in Ht, 100 PK
Mfr # 75NR8
Zoro # G2449019
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Grade 8
- Finish Yellow Zinc
- Hex Height 0.46 in
Explore More Products
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Case Hardened, Zinc Baked, 0.4 in Ht, 150 PK 62NR
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK M51730.030.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade 8, Waxed Zinc Yellow, 21/32 in Ht, 500 PK 4VPK4
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK U12423.100.0001
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK U12348.075.0001
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK U12450.150.0001
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Wax, 1500 PK 31NY
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Wax, 500 PK 14NXHTH
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht U51960.043.0002
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 40 PK 77714
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1500 PK 927122
- Zoro Select Lock Nuts