Shop Alternate Products

Zoro Select

3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 65 PK (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: 3/4"-10
  • Length: 2-3/4 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Flat
  • Drive Type: Hex
  • Drive Size: 1/2 in
  • Min. Tensile Strength: 135,000 to 145,000 psi
See all product information
This Product is Discontinued
Shop for all Socket Head Cap Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents