34.5 gal Round Recycling Bin, Open Top, Black, Steel, 3 Openings (Discontinued)
- Mfr # 18RTBL
- Zoro # G4145849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18RTBL
Zoro #
G4145849
UPC #
-
Country of Origin
United States
Dimensions
Width
18" dia.
Diameter
18"
Height
33 in
Details
Trash Container Capacity
34 1/2 gal
Material
Steel
Color
Black
Top Design
Open Top
Shape
Round
Includes
Removable Lid And Liners
Number of Openings
3
Item
Stationary Recycle Container
Container Shape
Round
Total Capacity
34.5 gal
Description
Trash Container Capacity 34 1/2 gal, Number of Openings 3, Total Capacity 34.5 gal, Color Blue, Black, Green, Height 33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.