Zoro Select

3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 4 1/2 in L, 30 PK

Zoro Select 3/4"-16 Socket Head Cap Screw,  Black Oxide Steel,  4 1/2 in L,  30 PK B07040.075.0450
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/4"-16
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 5/8 in
  • Min. Tensile Strength: 170,000 to 180,000 psi
See full product details
$209.56
Pk of 30, $6.99/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07040.075.0450 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 3/4"-16
  • Length: 4 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Black Oxide
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: 5/8 in
  • Package Quantity: 30 PK
  • Min. Tensile Strength: 170,000 to 180,000 psi
  • Fastener Industry Standards: ASME B18.3
  • System of Measurement: Inch
  • Thread Length: 2 in
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Screw Industry Standards: ASME B18.3
  • Thread Style: Partially Threaded
  • Head Dia.: 1.125 in
  • Material Grade: Alloy Steel
  • Screw Style: Socket Head Cap Screw
  • Rockwell Hardness: C37 to C45
  • Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Head Height: 0.75 in
  • Thread Dia.: 3/4 in
  • Min. Thread Length: 2 in
  • Length (Straight Wireway): 4 1/2 in
  • Standards: ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 4 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 2 in, Thread Length 2 in, Head Height 0.75 in, Thread Dia. 3/4 in, Package Quantity 30

Reviews of Zoro Select #B07040.075.0450

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.