Zoro Select

3/4"-16 Flat Socket Head Cap Screw, 4 in L, 5 PK

Zoro Select 3/4"-16 Flat Socket Head Cap Screw,  4 in L,  5 PK U07566.075.0400
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 3/4"-16
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
See full product details
$33.80
pkg. of 5 ($6.76/ea)
Orders over $75 ship free.

Subtotal: $33.80

Zoro Select #U07566.075.0400 Specifications

  • Dia./Thread Size: 3/4"-16
  • Drive Type: Hex Socket
  • Length: 4 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Fastener Finish: Black Oxide
  • Thread Dia.: 3/4 in
  • Temp. Range: - 58 Degrees F to 302 Degrees F
  • Rockwell Hardness: C37 to C44
  • Item: Socket Head Cap Screw
  • Head Angle (Deg.): 82
  • Head Height: 0.75 in
  • Head Dia.: 1.125 in
  • Vented Hole Size: Not Vented
  • Min. Tensile Strength: 135,000 psi
  • Thread Direction: Right Hand
  • Fastener Industry Standards: ASME B18.3
  • Drive Size: 1/2 in
  • Fastener Thread Type: UNF (Fine)
  • Thread Length: 2"
  • Screw Industry Standards: ASME B18.3
  • Min. Thread Length: 2 in
  • Package Quantity: 5 PK
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Multiple

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 4 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/2 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 2 in, Thread Length 2 in, Head Height 0.75 in, Thread Dia. 3/4 in, Head Angle (Deg.) 82 Degrees , Package Quantity 5

Reviews of Zoro Select #U07566.075.0400