Zoro Select
Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L, 40 PK
Mfr # 76104CH8O
Zoro # G8532774
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-16
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 20 mm L, 50 PK M01230.100.0020
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 in L, 5 PK N04104.050.1200
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 10 PK M55010.120.0080
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 50 PK M55010.060.0016
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK M51010.080.0016
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK U01062.031.0125
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK M51000.060.0060
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 30 PK 50160BHT
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK M01010.240.0075
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 4 PK 63022
- Zoro Select Hex Head Cap Screws