Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" FNPT 316 SS 45 Degree Elbow

  • Zoro #: G1586191
  • Mfr #: 6JM64
$7.39
  • Item: 45 Degree Elbow
  • Pipe Size - Pipe Fitting: 3/4"
  • Specific Fitting Shape: 45 Degree Elbow
See full product details
Orders over $75 ship free.

Zoro Select #6JM64 Specifications

  • Zoro #: G1586191
  • Mfr #: 6JM64
Item: 45 Degree Elbow Pipe Size - Pipe Fitting: 3/4"
Specific Fitting Shape: 45 Degree Elbow Max. Steam Pressure: 150 psi
Pipe Fitting Material: 316 Stainless Steel Basic Pipe Fitting Material: Metal
Fitting Schedule/Class: Class 150 Standards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psi Fitting Connection Type: FNPT
Basic Pipe Fitting Shape: Elbow Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elbow, 45 Degrees, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Restrictions and Compliance

Reviews of Zoro Select #6JM64