Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

3/4" FNPT Brass 90 Degree Elbow

  • Zoro #: G1592412
  • Mfr #: 6AYU0
$11.15
  • Temp. Range: -65 Degrees To 250 Degrees F
  • Pipe Size - Pipe Fitting: 3/4"
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $75 ship free.

Zoro Select #6AYU0 Specifications

  • Zoro #: G1592412
  • Mfr #: 6AYU0
Temp. Range: -65 Degrees To 250 Degrees F Pipe Size - Pipe Fitting: 3/4"
Basic Pipe Fitting Material: Metal Item: Female Elbow, 90 Degrees
Specific Fitting Shape: 90 Degree Elbow Fitting Connection Type: FNPT
Pipe Fitting Material: Brass Max. Pressure: 1200 psi
Basic Pipe Fitting Shape: Elbow Standards: ASA, ASME, SAE
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Female Elbow, 90 Degrees, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYU0