3/4" FNPT Brass 90 Degree Elbow
- Zoro #: G1238964
- Mfr #: 82100-12
$32.09
- Pipe Size (Fittings): 3/4"
- Fitting Schedule/Class: Class 250
- Pipe Fitting Length: 2-5/8"
Zoro Select #82100-12 Specifications
| |
Pipe Size (Fittings): 3/4" | Fitting Schedule/Class: Class 250 |
Pipe Fitting Length: 2-5/8" | Pipe Fitting Material: Brass |
Specific Fitting Shape: 90 Degree Elbow | Outside Dia.: 1" |
Basic Pipe Fitting Material: Metal | Standards: ASME B.16.15, B1.20.1 |
Item: Elbow, 90 Degrees | Fitting Connection Type: FNPT |
Pipe Size - Pipe Fitting: 3/4" | Fitting Length: 2 5/8 in |
Temp. Range: 0 Degrees to 400 Degrees F | Max. Pressure: 400 psi |
Pipe Fitting Schedule/Class: Class 250 | Hex Size: - |
Specific Pipe Fitting Shape: 90 Degree Elbow | Pipe Fitting Connection Type: FNPT |
Basic Pipe Fitting Shape: Elbow | Country of Origin (subject to change): United States |
Description
Elbow, 90 Degrees, Pipe Fitting Material Brass, Fitting Schedule/Class Class 250, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ASME B.16.15, B1.20.1, Fitting Length 2 5/8 in, Max. Pressure 400 psi, Outside Dia. 1 in, Hex Size -, Temp. Range 0 Degrees to 400 Degrees F
Restrictions and Compliance
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov | |
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications. | |
*** | This is a restricted item. It cannot be used in the USA for potable water applications. |