Zoro Select
Brass Cap, FNPT, 3/4" Pipe Size
Mfr # 6AYZ6
Zoro # G1660373
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT ZUSA-PF-10271
- ZORO SELECT Reducing Adapter, Brass, 1/4 x 1/8 in ZUSA-PF-9023
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size 1VER7
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size 6AYT3
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size 706322-04
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size 6RCZ7
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/2 in ZUSA-PF-9073
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT ZUSA-PF-10625
- ZORO SELECT 45 Elbow Adapter, Brass, 1/8 in, NPTF ZUSA-PF-9105
- MERIT BRASS 2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import XNL106-32
- PARKER Hex Bushing, Brass, 1/4 x 3/4 in, NPT 209P-12-4
- Zoro Select Fittings