3/4" FNPT Brass Coupling
- Zoro #: G5123352
- Mfr #: 706103-12
$9.45
- Pipe Fitting Length: 1-17/64"
- Pipe Fitting Material: Brass
- Max. Pressure: 1200 psi
Zoro Select #706103-12 Specifications
| |
Pipe Fitting Length: 1-17/64" | Pipe Fitting Material: Brass |
Max. Pressure: 1200 psi | Outside Dia.: 1-13/64" |
Basic Pipe Fitting Shape: Coupling | Standards: NSF 61 ANNEX G |
Pipe Fitting Connection Type: FNPT | Basic Pipe Fitting Material: Metal |
Fitting Length: 1-17/64" | Item: Coupling |
Specific Pipe Fitting Shape: Coupling | Hex Size: 1-3/16" |
Pipe Size - Pipe Fitting: 3/4" | Fitting Connection Type: FNPT |
Specific Fitting Shape: Coupling | Pipe Size (Fittings): 3/4" |
Temp. Range: -65 Degrees To 250 Degrees F | Country of Origin (subject to change): United States |
Description
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 1 17/64 in, Max. Pressure 1200 psi, Outside Dia. 1 13/64 in, Hex Size 1 3/16 in, Temp. Range -65 Degrees to 250 Degrees F
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |