3/4" FNPT Red Brass 90 Degree Elbow
- Zoro #: G4745246
- Mfr #: 6RCU5
$13.99
- Fitting Connection Type: FNPT
- Max. Pressure: 125 psi
- Temp. Range: -20 Degrees to 400 Degrees F
Zoro Select #6RCU5 Specifications
| |
Fitting Connection Type: FNPT | Max. Pressure: 125 psi |
Temp. Range: -20 Degrees to 400 Degrees F | Pipe Size - Pipe Fitting: 3/4" |
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF-61-4 though IAPMO | Basic Pipe Fitting Material: Metal |
Pipe Size (Fittings): 3/4" | Pipe Fitting Connection Type: FNPT |
Pipe Fitting Schedule/Class: Class 125 | Specific Fitting Shape: 90 Degree Elbow |
Fitting Schedule/Class: Class 125 | Specific Pipe Fitting Shape: 90 Degree Elbow |
Item: 90 Degree Elbow | Basic Pipe Fitting Shape: Elbow |
Pipe Fitting Material: Red Brass | Country of Origin (subject to change): China |
Description
Elbow, 90 Degrees, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ANSI NSF-61-4 though IAPMO, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Restrictions and Compliance
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov | |
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |