Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" FNPT Red Brass Coupling

  • Zoro #: G2069706
  • Mfr #: 1VFE2
$4.67
  • Temp. Range: -20 Degrees to 400 Degrees F
  • Basic Pipe Fitting Shape: Coupling
  • Standards: ANSI B1.20.1, ASME B16.15, ASTM B584
See full product details
Orders over $75 ship free.

Zoro Select #1VFE2 Specifications

  • Zoro #: G2069706
  • Mfr #: 1VFE2
Temp. Range: -20 Degrees to 400 Degrees F Basic Pipe Fitting Shape: Coupling
Standards: ANSI B1.20.1, ASME B16.15, ASTM B584 Item: Coupling
Specific Fitting Shape: Coupling Fitting Connection Type: FNPT
Max. Pressure: 125 psi Basic Pipe Fitting Material: Metal
Pipe Fitting Material: Red Brass Fitting Schedule/Class: Class 125
Pipe Size - Pipe Fitting: 3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #1VFE2