Zoro Select
Low Lead Brass Adapter, 3/4" Pipe Size
Mfr # 706120-1212
Zoro # G9720995
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Reducer
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/8" Pipe Size 6AYT8
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size 6AZA0
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size 6AYW5
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size 1VFP8
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size 6AYY4
- ZORO SELECT 90 Elbow Reducer, Brass, 1/4 x 1/8 in ZUSA-PF-10382
- ZORO SELECT Square Socket Plug, Brass, 1/2 in, M BSPT ZUSA-PF-10700
- ZORO SELECT Round Cap, Nickel-Plated Brass, 1/8 in ZUSA-PF-9058
- ZORO SELECT Low Lead Brass Solid Square Head Plug, 1/2" Pipe Size 706114-08
- JONES STEPHENS Lead Free Brass Union, Compression C74026LF
- MIDWEST FASTENER 3/4" Brass Compression Nuts 4PK 35691
- Zoro Select Brass Pipe Fittings