Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" MNPT x 1/2" FNPT Brass Hex Bushing

  • Zoro #: G5119116
  • Mfr #: 706110-1208
$4.54
  • Standards: NSF 61 ANNEX G
  • Outside Dia.: 1-13/64"
  • Basic Pipe Fitting Shape: Bushing
See full product details
Orders over $75 ship free.

Zoro Select #706110-1208 Specifications

  • Zoro #: G5119116
  • Mfr #: 706110-1208
Standards: NSF 61 ANNEX G Outside Dia.: 1-13/64"
Basic Pipe Fitting Shape: Bushing Fitting Length: 29/32"
Fitting Connection Type: MNPT x FNPT Max. Pressure: 1200 psi
Pipe Fitting Length: 29/32" Specific Fitting Shape: Hex Bushing
Basic Pipe Fitting Material: Metal Pipe Size - Pipe Fitting: 3/4" x 1/2"
Pipe Fitting Material: Brass Hex Size: 1-1/16"
Item: Hex Bushing Temp. Range: -65 Degrees To 250 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 29/32 in, Max. Pressure 1200 psi, Outside Dia. 1 13/64 in, Hex Size 1 1/16 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #706110-1208