Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" MNPT x 3" TBE Brass Pipe Nipple

  • Zoro #: G4841352
  • Mfr #: 78729LF
$3.73 /ea

Order in multiples of 3

  • Pipe Size (Fittings): 3/4"
  • Item: Brass Pipe Nipple
  • Basic Pipe Fitting Shape: Nipple
See full product details
Orders over $75 ship free.

Zoro Select #78729LF Specifications

  • Zoro #: G4841352
  • Mfr #: 78729LF
Pipe Size (Fittings): 3/4" Item: Brass Pipe Nipple
Basic Pipe Fitting Shape: Nipple Pipe Schedule: 16
Pipe Size (Nominal): 3/4" Specific Pipe Fitting Shape: Nipple
Pressure (PSI): 125 Outside Dia.: 3/4"
Pipe Thread Type: MNPT x MNPT Pipe Fitting Material: Brass
Overall Pipe Length: 3" Material - Pipe: Brass
Basic Pipe Fitting Material: Metal Pipe Connection Type: Threaded on Both Ends
Temp. Range: -20 Degrees to 450 Degrees F Pipe Size - Nominal: 3/4"
Pipe Fitting Connection Type: MNPT x MNPT Max. Pressure: 125 psi
Material (Pipe): Brass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

In cars and boats, brass fittings are popularly used for hydraulics, air brakes, antifreeze, and hoses. Take a look at the features for this Brass Pipe Nipple : BASIC PIPE FITTING SHAPE: Nipple, PIPE FITTING MATERIAL: Brass, OVERALL PIPE LENGTH: 3"

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #78729LF