Zoro Select
Screw Assortment Tapping Screw and Washer Assortment, Steel, Plain Finish, 76 PCS
- Zoro #: G2047670
- Mfr #: CPS1NB11GR
Hover or click to zoom Tap to zoom
Key Features
- Length: 3/4 to 1 1/4 in
- Item: Tapping Screw and Washer Assortment
- Type: Screw Assortment
- Head Type: Oval
- Number of Pieces: 76
- Number of different sizes: 6
- Includes: Screws (8) Each: #8 x 1 1/4 in, #10 x 1 1/4 in, (10) Each: #8 x 3/4 in, x1 in, #10 x 1 in, Washers (15) Each: #8, #10, Plastic Hanging Pak
- Number of pieces: 76
$19.59
Subtotal: $19.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CPS1NB11GR Specifications
- Zoro #: G2047670
- Mfr #: CPS1NB11GR
- Length: 3/4 to 1 1/4 in
- Item: Tapping Screw and Washer Assortment
- Type: Screw Assortment
- Head Type: Oval
- Number of Pieces: 76
- Number of different sizes: 6
- Includes: Screws (8) Each: #8 x 1 1/4 in, #10 x 1 1/4 in, (10) Each: #8 x 3/4 in, x1 in, #10 x 1 in, Washers (15) Each: #8, #10, Plastic Hanging Pak
- Number of pieces: 76
- Material: Steel
- Product Type: Screw and Washer
- System of Measurement: Inch
- Finish: Plain
- Drive Type: Phillips
- Number of Sizes: 6
- Size: #8 to #10
- Driver Size: #2
- Package Quantity: 1
- Length (Straight Wireway): 3/4 to 1-1/4 in
- Container Material: Plastic
- Includes Lock Washers: No
- Includes Hex Head Screws: No
- Includes Flat Washers: Yes
- Drive: Phillips
- Head Style: Oval
- Screw Size: #8 to #10
- Flat Washers Included: (15) #8
- Includes Hex Nuts: No
- Pack Size: Small
- Finish Type: Plain
- Country of Origin (subject to change): Multiple
Description
Tapping Screw and Washer Assortment, Finish Plain, Head Type Oval, Drive Phillips, Number of Sizes 6, Number of Pieces 76, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Plastic, Flat Washers Included (15) #8, Head Style Oval, Includes Screws (8) Each: #8 x 1 1/4 in, #10 x 1 1/4 in, (10) Each: #8 x 3/4 in, x1 in, #10 x 1 in, Washers (15) Each: #8, #10, Plastic Hanging Pak, Includes Flat Washers Yes, Includes Hex Head Screws No, Includes Hex Nuts No
Reviews of Zoro Select #CPS1NB11GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 1/4-10X3/4 UNSL HEXWAS PLAST ALT48-2 ZINC BAKE & WAX 1412LW
- ZORO SELECT 12-24X1 SLOT HEX WASH FT TCS F ZINC 1216FSW
- ZORO SELECT Washer Washer Assortments, M6-1.0x8 ISO, PK3000, Zinc Plated Finish MI68IPP
- ZORO SELECT 4-40X1/4 UNSLT HEX WASH FT TCS F ZINC 0404FW
- ZORO SELECT 5/16-18X2 SLOT HEX WASH FT TCS F ZINC 3132FSW
- ZORO SELECT 6-32X1 1/4 SLOT HEX WASH FT TCS F ZINC 0620FSW
- ZORO SELECT 1/4-10X1 SLT HEXWAS FT PLT ALT48-2 ZINC BAKE & WAX 1416LSW
- ZORO SELECT M3-0.5X8 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX M38D7500D
- ZORO SELECT Serrated Washer Assortments, 6-32X1/4 SL, PK10000, Zinc Plated Finish 0604FSWS
- ZORO SELECT 8-16X3/4 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0812LW188
- ZORO SELECT 10-24X1/2 UNSLT HEX WASH FT TCS F ZINC 1008FW
- Zoro Select Washer Assortments