.343X1.5X.108 Extra Heavy Fender Washers Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 3124WFXV

  • Zoro # G122725444


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.108 in
Maximum Thickness
0.132 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3124WFXV
Zoro #
G122725444
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
1-1/2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.132 in
Inside Diameter
0.343 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
G3131
Thickness Tolerance
=+/-0.012

Description

Flat Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.