Zoro Select
J-Bend, White Drain, Slip Connection
Mfr # 35131
Zoro # G4765472
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Metal
- Color - Drains White
- Connection - Drains Slip
- Material of Construction "Metal"
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap 1PNN5
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Wall Tube 1PNN8
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap 1PPC5
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension 1PNT1
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer 1PPB6
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection 35069
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- PLUMB PAK Overflow Washer PP826-3
- JOSAM COMPANY Josam 12684-OR Single, Horizontal, Right Hand, No-Hub O-Ring Type Water Closet Carrier 12684-OR
- Zoro Select Drain Components