Zoro Select
Fire Extinguisher Cabinet, Surface Mount, 17 15/16 in Height, 5 lb
Mfr # 35GX42
Zoro # G0044978
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17.9 in
- Overall Width 8.1 in
- Housing Material Steel
- Window Material Plastic
- For Tank Weight 5 lb
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 3/16 in Height 3ZV09
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb 35GX43
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb 1RK38
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb 35GX45
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb 3ZV11
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 22 3/8 in Height, 5 lb 3ZV10
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb 3NRH2
- ZORO SELECT Fire Extinguisher Cabinet Cover, Clear M2C
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb 35GX44
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb 35GX46
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. 670598
- Zoro Select Fire Protection