Skip to Main Content
customer-service Help
Zoro Select

3/8"-16 Cylindrical Flanged Socket Head Cap Screw, 2 5/8 in L

Zoro Select 3/8"-16 Cylindrical Flanged Socket Head Cap Screw,  2 5/8 in L ZPS60238C32
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.91
  • Dia./Thread Size: 3/8"-16
  • Drive Type: Hex Socket
  • Length: 2 5/8 in
See full product details
Orders over $75 ship free.
Total: $22.91

Zoro Select #ZPS60238C32 Specifications

  • Dia./Thread Size: 3/8"-16
  • Drive Type: Hex Socket
  • Length: 2 5/8 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 316
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Thread Length: 5/8"
  • Thread Direction: Right Hand
  • Screw Industry Standards: Not Listed
  • Item: Socket Head Cap Screw
  • Thread Dia.: 3/8 in
  • Vented Hole Size: Not Vented
  • Head Dia.: 0.5625 in
  • Drive Size: 5/16 in
  • Head Height: 0.4375 in
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Industry Standards: Not Listed
  • Min. Thread Length: 5/8 in
  • Length (Straight Wireway): 2 5/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 316, 3/8 In.-16, Length 2 5/8 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/16 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 5/8 in, Thread Length 5/8 In., Head Height 0.4375 in, Thread Dia. 3/8 in

Reviews of Zoro Select #ZPS60238C32