Zoro Select
3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length
Mfr # ZPS44038C22
Zoro # G2467781
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51050.025.0150
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51050.012.0075
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK M07000.160.0120
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07000.080.0020
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK U51060.011.0075
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07000.087.0300
- ZORO SELECT Flat 100 Head Socket Screw ZHF60214C24
- ZORO SELECT Button Head Socket Screw ZSB55012F14
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 2-13/16 in Length ZPS72014C38
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07040.025.0037
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 25F75KFC
- Zoro Select Socket Head Cap Screws