Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in Length
Mfr # ZPS60238C46
Zoro # G2463940
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-1/2 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 10 PK M51050.120.0070
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK U07150.037.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51566.019.0031
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 5 PK M51050.160.0100
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51030.011.0018
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07150.013.0100
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 50 PK M07470.100.0045
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 2600 PK L07150.050.0025
- ZORO SELECT Flat Head Socket Screw ZFT286M8X25
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 100 PK U07001.025.0175
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST192878
- Zoro Select Socket Head Cap Screws