Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length
Mfr # ZPS60138C42
Zoro # G2465821
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-1/4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK U07410.043.0125
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK M07160.080.0090
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK M07400.040.0010
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK FHSFIA-100037USA-100BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51050.019.0043
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.016.0018
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK MPB3326S
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 1000 PK NAS1352C316
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-7/8 in Length ZPS60238C52
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length 68026
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3358
- Zoro Select Socket Head Cap Screws