Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in Length
Mfr # ZPS60238C50
Zoro # G2463925
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3-3/4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK M07160.030.0012
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07040.056.0300
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK U07415.050.0250
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07150.060.0040
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK M51050.120.0140
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 5 PK M24120CSP
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK U07415.019.0150
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 50 PK 50C375KCS
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 250 mm Length, 5 PK M07000.200.0250
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 16 mm Length, 25 PK FBMFHEADS61016P25
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 30 mm Length, 100 PK 217228-100
- Zoro Select Socket Head Cap Screws