Download CAD Files
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK
Mfr # U04100.037.0100
Zoro # G4102436
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Width 9/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-3/4 in L, 5 PK U51000.062.0475
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK M51000.050.0030
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK N04104.100.0450
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04172.050.0400
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 5 PK U04114.062.0275
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 1000 PK B51010.025.0150
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK M01010.120.0050
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 180 mm L, 25 PK M01220.100.0180
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L N01000.112.0750
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 30 PK 62128BHT
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 40 mm L, 10 PK FBMHEXB101540P10
- Zoro Select Hex Head Cap Screws