Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 3/4 in L, 10 PK
Mfr # 1YB99
Zoro # G2790322
Sold in multiples of 2 for $27.38
$27.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material Bronze
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Bronze, 2-1/2 in L, 5 PK 1YE21
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 2 in L, 10 PK 1YE14
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Bronze, 1-1/2 in L, 10 PK 1YE19
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK 6232BHT5
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U04100.062.0350
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 4 in L U51000.112.0400
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 10 PK U04114.037.0450
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK N01060.050.0100
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK 5148BHT5
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK M01200.080.0200
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 50 PK M04104.120.0060
- Zoro Select Hex Head Cap Screws