Zoro Select
Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK
Mfr # 37NRNS
Zoro # G2449585
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Baked
- Hex Height 0.23 in
- Hex Width 0.562 in
- Flange Diameter 0.75 in
Explore More Products
- ZORO SELECT Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK 38NRNS
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK 14NRNS
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK 31NRNS
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK 31NSFL
- ZORO SELECT Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 2 in Hex Wd, 1-1/4 in Hex Ht, 5 PK 300907G
- ZORO SELECT Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 mm Hex Wd, 3000 PK M6D6923-8
- ZORO SELECT Flange Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 7 mm Hex Wd, 3000 PK M4D6923188
- ZORO SELECT Flange Nut, 1/2"-20, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK 51NOR
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK 14NRL5
- MTD Nut-Flange Lk.Nylo 712-04065
- AMPG Flange Nut, 1/2"-13, 316 Stainless Steel, Grade 316, Plain, 7/8 in Hex Wd, 11/16 in Hex Ht ZNF61612C
- Zoro Select Flange Nuts