Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK
- Zoro #: G3175812
- Mfr #: SCIA0370900-005P
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 3/8"-16
- Length: 9 in
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: 5/16 in
$20.26
Pk of 5, $4.05/ea
Subtotal: $20.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 2-3/8 in L ZPS72012C26
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK U07000.050.0550
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L, 1000 PK NAS1352C084
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK 1AYP3
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm L, 125 PK L07000.100.0110
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L, 200 PK L55050.100.0080
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK SDSC0080075FP-PK100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-3/16 in L ZPS60208C32
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK SDSC0000025CP-PK100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 130 mm L, 25 PK 878881-25
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 10 PK 74044
- Zoro Select Socket Head Cap Screws