customer-service Help
Zoro Select

3/8"-16 x 3" Pipe Size Zinc Low Carbon Steel U-Bolt, 50 pk.

Zoro Select 3/8"-16 x 3" Pipe Size Zinc Low Carbon Steel U-Bolt,  50 pk. 50098 2
Tap to zoom
Hover or click to zoom
$74.99
pkg. of 50 ($1.50/ea)
  • Material: Steel
  • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Width: 3 1/2 in
See full product details
Orders over $75 ship free.

Total: $74.99

Zoro Select #50098 2 Specifications

  • Material: Steel
  • Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
  • Inside Length: 4 1/8 in
  • Inside Width: 3 1/2 in
  • Pipe Size (In.): 3 in
  • For Pipe Size: 3"
  • Item: Standard U-Bolt
  • Finish: zinc
  • Dia./Thread Size: 3/8"-16
  • Thread Length: 1 1/4 in
  • Package Quantity: 50
  • Includes: 2 Nuts
  • Width (In.): 3 1/2 in
  • Type: Standard
  • Thread Size: 3/8"-16
  • Cushion Material: None
  • Inside Width/Diameter: 3 1/2 in
  • System of Measurement: Inch
  • Thread Type: Coarse
  • Features: For Steel or Wrought Iron Pipe Sizes
  • Number of Nuts Included: 2
  • Thread Type: Coarse
  • Center to Center Width: 3 7/8 in
  • Width Across Centers of Tips: 3 7/8 in
  • Inside Height: 4 1/8 in
  • Globally Sourced: Made in USA*
  • Manufacturer Location: Made in USA*
  • Product Type: Standard U-Bolt
  • Country of Origin (subject to change): United States

Description

U-Bolt, Standard, Low Carbon Steel, Finish Zinc, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 4 1/8 in, Inside Width 3 1/2 in, Pipe Size (In.) 3 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, Package Quantity 50

Reviews of Zoro Select #50098 2