Zoro Select
3/8"-16 x 1-3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 3728MPT
Zoro # G2475074
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-3/4 in
- Head Type Truss
- Drive Phillips
Explore More Products
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK M58D7985A
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.021.0050
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.030.0016
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0051
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain Stainless Steel, 3000 PK 1008MPR188
- ZORO SELECT 1/4"-20 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK 1412RTP
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 7000 PK 1010MPPB
- ZORO SELECT M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2500 PK MI6814583
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 2000 PK 1420MPT
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0010
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK 1408MPP316
- Zoro Select Machine Screws