Zoro Select

Indented Hex Washer Head Type, Unslotted Drive Type, 400 PK

Zoro Select Indented Hex Washer Head Type,  Unslotted Drive Type,  400 PK 3736FW
Hover or click to zoom Tap to zoom
  • Head Type: Indented Hex Washer
  • Finish: Zinc Plated
  • Drive Type: Unslotted
  • Item: Washer Assrts,3/8-16x2 1/4 Unslt,Package Quantity 400
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$297.60
pkg. of 400 ($0.74/ea)

Subtotal: $297.60

Zoro Select #3736FW Specifications

  • Head Type: Indented Hex Washer
  • Finish: Zinc Plated
  • Drive Type: Unslotted
  • Item: Washer Assrts,3/8-16x2 1/4 Unslt,Package Quantity 400
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

3/8-16X2 1/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An

Reviews of Zoro Select #3736FW

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.