Zoro Select
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 250 PK
Mfr # 3756BHT5
Zoro # G9676136
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-7/8 in L, 10 PK U55000.025.0187
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK U51000.075.0650
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 300 PK B01000.037.0200
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 1000 PK B01000.025.0125
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK U01200.100.0300
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK U01209.031.0250
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 140 PK B55000.050.0225
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 5 PK N04104.100.0200
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 10 PK 126152CH5O
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 5 PK U04104.100.0350
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 10 PK 00918
- Zoro Select Hex Head Cap Screws