Zoro Select
3/8-16X4 FT THUMB SCR PLAIN ZINC
- Zoro #: G4860762
- Mfr #: 3764T
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Thumb
- Thread Size: 3/8-16X4
- Material: Steel
- Finish: Zinc
- Length: 4
- System of Measurement: Inch
- Item: Thumb Screws, 3/8-16X4 FT THUMB S,PK150
$299.15
Pk of 150, $1.99/ea
Subtotal: $299.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #3764T Specifications
- Zoro #: G4860762
- Mfr #: 3764T
- Head Type: Thumb
- Thread Size: 3/8-16X4
- Material: Steel
- Finish: Zinc
- Length: 4
- System of Measurement: Inch
- Item: Thumb Screws, 3/8-16X4 FT THUMB S,PK150
- Country of Origin (subject to change): Taiwan, Province of China
Description
3/8-16X4 Thumb Screw Plain Fully Thread Zinc
Reviews of Zoro Select #3764T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Thumb Screw, Spade, 1/4-20, 1 1/2" L, pk 5 TSIX0250150S-005P
- ZORO SELECT Thumb Screw, Knurled, 4-40 x 1/4" L, 18-8 ss Z2300SS
- ZORO SELECT Thumb Screw, Wing, M8 x 1.25 x 50 mm, A2 ss 6JE24
- ZORO SELECT Wing Screw, Iron, 3/8-16 x 3", pk 25 1-EFT-10-M7-
- ZORO SELECT Thumb Screw, Wing, 3/8-16, 2" L WSI03702000-001P
- ZORO SELECT 1/4-20X5/8 FT THUMB SCR SHLDR 18-8 STAINLESS STEEL 1410TS188
- ZORO SELECT U Drive Screw, 5/8" L, 7/32" Dia, pk 250 UDI-1200620-250P
- ZORO SELECT U Drive Screw, 1/2" L, 3/16" Dia, pk 500 UDIX-100050-500P
- ZORO SELECT U Drive Screw, 3/8" L, 3/16" Dia, pk 500 UDI-1000370-500P
- NEWPORT FASTENERS 1/4-20 X 3/4" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 800PK 225601
- NEWPORT FASTENERS #10-24 x 3/4" Thumb Screws/Type A with Shoulder/Steel/Zinc , 2500PK 441414-2500
- Zoro Select Thumb Screws